Shop All Circular Saw Blades
Caterpillar
600 Pro Segmented Laser Welded Hard Materials Diamond Blade 14-In - 350mm
Mfr # DA33012U
Zoro # G710369371
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Includes Reducing Rings
- Length 15.6
- Width 0.2
- Outside Diameter 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA33012U
- Zoro # G710369371
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 15.6 |
Width | 0.2 |
Outside Diameter | 14" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Segmented Laser Welded Hard Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 8 in L (J15097P)
- TEKTON 3/4 Inch Drive x 35 mm 12-Point Socket (SHD32335)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (40907)
- HHIP CAT40 V-Flange Horizontal/Vertical Tool Setting Stand (3900-4084)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T Univ Arbor Contract Series Combo Bld (10103)
- Caterpillar Power Saw Blades