Shop All Circular Saw Blades
Caterpillar
600 Pro Early Entry Soft Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Orange
Mfr # DA33056U
Zoro # G810369356
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 15.6
- Width 0.2
- Shape Round
- Inside Diameter Triangle to 25.4-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA33056U
- Zoro # G810369356
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 15.6 |
Width | 0.2 |
Inside Diameter | Triangle to 25.4-PIN |
Outside Diameter | 13.5" |
Details
Blade Material | Steel |
Shape | Round |
Description
Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs
- •Provides Optimum Price to Performance Ratios
- •Suitable for Professional Use
- •PRO Series Early Entry Soft Aggregate Orange Concrete Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, Carbide, 1/4" Shank dia. (61037504)
- PROTO Universal Chain Wrench 16-1/2" (J801)
- CRESCENT NICHOLSON 5 Piece 6", 8" & 10" Anniversary File Set with Ergonomic Handles (22150HIN)
- STECK MANUFACTURING Spec-Out Nib File, Fine (STC35260)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4" 48T 5/8" Arbor Metal Cutting Thin Kerf Blade (10298)
- Caterpillar Circular Saw Blades