Shop All Circular Saw Blades
Caterpillar
600 Pro Early Entry Medium/Hard Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Red
Mfr # DA33050U
Zoro # G110369339
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 15.6
- Width 0.2
- Inside Diameter Triangle to 25.4-PIN
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA33050U
- Zoro # G110369339
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 15.6 |
Width | 0.2 |
Inside Diameter | Triangle to 25.4-PIN |
Outside Diameter | 13.5" |
Details
Blade Material | Steel |
Shape | Round |
Description
Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs
- •Provides Optimum Price to Performance Ratios
- •Suitable for Professional Use
- •PRO SeriesEarly Entry Medium/Hard Aggregate Red Concrete Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK $PLIER CRIMPING 9.5" w/CUTTER (CL909)
- GENERAL TOOLS PUNCH AUTO CENTER (GN70079)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-4" .0001" Outside Micrometer (4112-0120)
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10032)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- Caterpillar Circular Saw Blades