Shop All Circular Saw Blades
Caterpillar
400 Pro Asphalt and Abrasive Material 14-In Blade 350mm
Mfr # DA32034U
Zoro # G110369360
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 15.6
- Width 0.2
- Outside Diameter 14"
- Inside Diameter 350mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA32034U
- Zoro # G110369360
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 15.6 |
Width | 0.2 |
Outside Diameter | 14" |
Inside Diameter | 350mm |
Details
Blade Material | Steel |
Shape | Round |
Description
Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs
- •Provides Optimum Price to Performance Ratios
- •Suitable for Professional Use
- •Laser Welded Narrow Gullet Asphalt Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21615)
- WARWOOD TOOL 48 Stripping Bar Double Chisel (17330)
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- Caterpillar Power Saw Blades