Shop All Circular Saw Blades
Caterpillar
400 Pro 10mm Laser Welded Hard & Multi Materials Diamond Blade 18-In - 450mm
Mfr # DA32807U
Zoro # G910369331
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 18.9
- Width 0.4
- Inside Diameter 450mm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caterpillar
- MFR # DA32807U
- Zoro # G910369331
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 18.9 |
Width | 0.4 |
Inside Diameter | 450mm |
Outside Diameter | 18" |
Details
Blade Material | Steel |
Shape | Round |
Description
Trade Quality tool offering excellent cutting & grinding characteristics while providing great value
- •High Output Products that perform at the top of their class across a wide range of applications
- •Provides great Cutting and Grinding Speed
- •Laser Welded Hard & Multi Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.) (WBE23408)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- MONTANA BRAND Montana Brand MB-66144 2 -9-16 in. Magnetic Nut Driver Set (MB-66144)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- Caterpillar Power Saw Blades