Shop All Circular Saw Blades
Caterpillar
400 Pro 10mm Laser Welded Hard & Multi Materials Diamond Blade 16-In - 410mm
Mfr # DA32806U
Zoro # G710369357
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Length 17.7
- Outside Diameter 16"
- Inside Diameter 410mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA32806U
- Zoro # G710369357
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 17.7 |
Outside Diameter | 16" |
Inside Diameter | 410mm |
Details
Blade Material | Steel |
Shape | Round |
Description
Trade Quality tool offering excellent cutting & grinding characteristics while providing great value
- •High Output Products that perform at the top of their class across a wide range of applications
- •Provides great Cutting and Grinding Speed
- •Laser Welded Hard & Multi Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (J7218HF)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- VULCAN Nut Setter Mgntc 1-3/4-5/16In (111441OR)
- IRWIN Chalk Reel Replacement Line (1932893)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A05)
- Caterpillar Power Saw Blades