Shop All Circular Saw Blades
Caterpillar
400 Pro 10mm Laser Welded Hard Materials Diamond Blade 16-In - 400mm
Mfr # DA32023U
Zoro # G910369348
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Includes Reducing Rings
- Length 17.7
- Width 0.2
- Inside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caterpillar
- MFR # DA32023U
- Zoro # G910369348
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 17.7 |
Width | 0.2 |
Inside Diameter | 1" |
Outside Diameter | 16" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Trade Quality tool offering excellent cutting & grinding characteristics while providing great value
- •High Output Products that perform at the top of their class across a wide range of applications
- •Provides great Cutting and Grinding Speed
- •Laser Welded Hard Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Nut Tap (DWTNT3/8-16)
- H & H INDUSTRIAL PRODUCTS Pro-Series 48 Piece Thread Wire Measuring Set (4200-0240)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451108)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- FREUD Super Dado Sets, 8 (SD508)
- Caterpillar Circular Saw Blades