Shop All Circular Saw Blades
Caterpillar
400 Pro 10mm Laser Welded General Purpose Diamond Blade 18-In - 450mm
Mfr # DA32032U
Zoro # G110369322
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Includes Reducing Rings
- Width 0.4
- Length 18.9
- Inside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA32032U
- Zoro # G110369322
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.4 |
Length | 18.9 |
Inside Diameter | 1" |
Outside Diameter | 18" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Trade Quality tool offering excellent cutting & grinding characteristics while providing great value
- •High Output Products that perform at the top of their class across a wide range of applications
- •Provides great Cutting and Grinding Speed
- •Laser Welded General Purpose Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- FREEMAN PP123 Pneumatic 23-Gauge 1" Micro Pinner (PP123)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (15612)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- DEWALT 5-3/8" 16T Carbide Saw Blade (Fast Woodcutting) (DW9055)
- Caterpillar Circular Saw Blades