Shop All Circular Saw Blades
Caterpillar
400 Pro 10mm Laser Welded General Purpose Diamond Blade 16-In - 400mm
Mfr # DA32031U
Zoro # G210369376
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 17.7
- Includes Reducing Rings
- Width 0.2
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA32031U
- Zoro # G210369376
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 17.7 |
Width | 0.2 |
Outside Diameter | 16" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Trade Quality tool offering excellent cutting & grinding characteristics while providing great value
- •High Output Products that perform at the top of their class across a wide range of applications
- •Provides great Cutting and Grinding Speed
- •Laser Welded General Purpose Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L (J77408MP)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.50 mm (01020011)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- FREUD Super Dado Sets, 12 (SD512)
- Caterpillar Circular Saw Blades