Shop All Circular Saw Blades
Caterpillar
200 Trade Turbo Hard Materials Diamond Blade 9-In - 230mm
Mfr # DA30306U
Zoro # G310369337
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Includes Reducing Rings
- Length 10.7
- Outside Diameter 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caterpillar
- MFR # DA30306U
- Zoro # G310369337
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 10.7 |
Outside Diameter | 9" |
Inside Diameter | 7/8" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Turbo Hard Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- DRILL AMERICA m7 x 1.25 HSS Plug Tap and 5.75mm HSS Drill Bit Kit (POUMS7X1.25)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1394)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9 mm Size, Standard Socket, Black Phosphate (49-66-6133)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- IRWIN 71440T CarbTip Blade (14031)
- Caterpillar Circular Saw Blades