Shop All Circular Saw Blades
Caterpillar
200 Trade Tile-Hard Dense Materials 4-In Blade 105mm
Mfr # DA30502U
Zoro # G810369370
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 5.9
- Width 0.2
- Includes Reducing Rings
- Outside Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA30502U
- Zoro # G810369370
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 5.9 |
Width | 0.2 |
Outside Diameter | 4" |
Inside Diameter | 7/8" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Continuous Rim Ceramic/Porcelin Tile Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- Caterpillar Power Saw Blades