Shop All Circular Saw Blades
Caterpillar
200 Trade Tile-Hard Dense Materials 10-In Blade 250mm
Mfr # DA30510U
Zoro # G210369345
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Includes Reducing Rings
- Length 11.6
- Inside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA30510U
- Zoro # G210369345
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 11.6 |
Inside Diameter | 1" |
Outside Diameter | 10" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Continuous Rim Ceramic/Porcelin Tile Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software (900-398A)
- OTC Jaw Puller, 1 tons, 3 Jaws, 2-1/8 in. (1021)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Standard Length, Chrome Socket (D008330)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- REMGRIT 8" Circular Saw Blade (GC805)
- Caterpillar Power Saw Blades