Shop All Circular Saw Blades
Caterpillar
200 Trade Segmented General Purpose 14-In Blade 350mm
Mfr # DA30011U
Zoro # G410369336
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Includes Reducing Rings
- Length 15.6
- Outside Diameter 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA30011U
- Zoro # G410369336
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 15.6 |
Outside Diameter | 14" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Turbo Hard Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Pliers Organizer Rack, 10-Slot (ORG41210)
- POSI LOCK Jaw Head Assembly (10855)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- HOUGEN 11/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18222)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- DIABLO SAW BLADE FF 60T X 10"" (D1060S)
- Caterpillar Power Saw Blades