Shop All Circular Saw Blades
Caterpillar
200 Trade Hard Materials 5-In Blade 125mm
Mfr # DA30303U
Zoro # G610369358
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Includes Reducing Rings
- Width 0.2
- Length 6.7
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA30303U
- Zoro # G610369358
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 6.7 |
Inside Diameter | 7/8" |
Outside Diameter | 5" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Turbo Hard Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-point short impact socket 7/16" (7214H)
- GREY PNEUMATIC SKT 1/2" DR 36MM EXTRA DEEP IM (GP2036XMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/4" (1208SC)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CMT ORANGE TOOLS Industrial Dry Cut Steel Saw Blade 10Inch x 60 Teeth 8 Deg FWF Grind with 58Inch Bore (226.060.10)
- Caterpillar Circular Saw Blades