Shop All Circular Saw Blades
Caterpillar
200 Trade Hard Materials 4.5-In Blade 115mm
Mfr # DA30302U
Zoro # G710369319
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Includes Reducing Rings
- Width 0.2
- Length 6.2
- Inside Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caterpillar
- MFR # DA30302U
- Zoro # G710369319
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 6.2 |
Inside Diameter | 7/8" |
Outside Diameter | 4.5" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Turbo Hard Materials Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #43 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD4)
- STANLEY Tinners Snip, Left/Right/Straight, 10 in, Steel (FMHT73571)
- DRILL AMERICA 5-44 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54195)
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200F-MASD)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- DIAMOND PRODUCTS LTD DIAMOND PRODUCTS Circular Saw Blade, 4 in Dia, 7/8 in Arbor, 6-Teeth, Diamond Cutting Edge (20966)
- Caterpillar Power Saw Blades