Catergator Dash

CaterGator CCG20SF Seafoam 20 Qt. Round Rotomolded Extreme Outdoor Cooler / Ice Chest


product price: $203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Built for the great outdoors the CaterGator CCG20SF seafoam 20 qt. round rotomolded extreme outdoor cooler / ice chest keeps food cool and holds ice. This impressive feat is made possible with a triple insulated design which boasts a layer of high-density polyethylene a layer of polyethylene and foam and a final layer of food-grade polyethylene. Plus the rigid seafoam exterior provides the durability you need to keep up with your many trips and remote events. From casual parties to festivals and fairs venues will be easier to work with this cooler's reliability and convenience.To ensure ease of use the cooler features a stainless steel handle with an extended grip making it comfortable to carry and transport. The exterior also includes indentations while the rubber latch boasts finger indentations for superior ergonomics. Self-stopping lid hinges help simplify access too so you can quickly and easily retrieve ice chilled beverages and other products with ease. In addition the lid itself delivers exceptional versatility. After use the cooler is easy to wash thanks to a built-in drain plug. Wherever the party and whatever the menu this cooler / ice chest provides the holding power durability and convenience that you need and want. Keep guests well fed and properly hydrated with the help of CaterGator!Overall Dimensions:Diameter: 14 1/8inHeight: 13 1/8inCapacity: 20 qt.Interior Dimensions:Diameter: 9 1/2inHeight: 9 1/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.