Catergator Dash

CaterGator 2.5 Gallon Insulated Black Portable Handwash Station with Lavex 10 Gallon Bucket


product price: $245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The insulated dispenser is durable storing up to 2.5 gallons of water and giving you the dependability you need when it comes to providing your staff with a safe supply of water for hand washing. Designed to uphold optimal hygiene standards while providing an incredibly durable design this kit is the perfect addition to any foodservice facility specializing in offsite services! Dripless Faucet : The faucet has a spring action design which is combined with an oring seal to prevent unwanted leaks during service and transport. The dripproof spigot allows for convenient access to running water at all times while keeping the station dry and free from puddles. Superior Insulation : Designed to keep your water supply hot or cold for up to 47 hours this station extends the hold time for your preferred water temperature. By preheating or prechilling your CaterGator beverage dispenser before an event you can promote maximum efficiency and ensure the longest temperature retention possible. Clear Labeling : The dispenser can be marked with one of the six included labels to designate its proper use. The label messages include inHandwash Onlyin inHandwash Stationin inEmployees Must Wash Handsin inDirty Waterin inEmployee Use Onlyin and a blank label with no text to ensure that each component can be labeled to suit your needs. Added Convenience : This versatile kit comes with a convenient Lavex bucket to catch the dirty water to encourage ideal sanitary conditions. HeavyDuty Construction : Thanks to the bucket's reinforced bottom and heavyduty handles you can count on it to stand up to heavyduty use Easy to Use : Simply fill your beverage dispenser with hot or cold water add the included inHand Washing Onlyin labels to the dispenser and a inDirty Waterin label to the included Lavex bucket and you'll have a freestanding hand wash station that's designed to meet health requirements at any event!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.