Shop All Animal Repellents & Traps
Catchmaster
Multi-Catch Trap, 1 3/4 in H
Mfr # 606
Zoro # G510457438
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients None
- Form Glue
- Overall Height 1 3/4 in
- Overall Width 10 1/2 in
- Includes Glue Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catchmaster
- MFR # 606
- Zoro # G510457438
- UPC # 029049006064
- Country of Origin Multiple
- Category Animal Repellents & Traps
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 10 1/2 in |
Overall Depth | 6 in |
Details
Item | Multi-Catch Trap |
Active Ingredients | None |
Form | Glue |
Includes | Glue Board |
Product Type | Box Trap |
Targeted Animals | Mice |
Description
Multi-Catch Trap, Product Type Box Trap, Targeted Animals Mice, Active Ingredients None, Form Glue, Container Type Not Applicable, Container Size Not Applicable, Overall Height 1 3/4 in, Overall Width 10 1/2 in, Overall Depth 6 in, Includes Glue Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBINE UltraShield Fly Mask With Ears WARMBLOOD (3380-XL)
- MYRON MIXON Orchard Blend BBQ Pellets Wood Pellets All Natural Cherry Oak Blend 20 lb (NWP0097)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7104-DG)
- MTD Lens-Headlight (931-1099A)
- CATCHMASTER 72MAX Glue Board-72 units/box (72MAX)
- CATCHMASTER 24GRB Glue Board (I512828)
- CATCHMASTER Snap Mouse Traps (602RE)
- CATCHMASTER Catchmaster 30R Rat Glue Board; Pack Of 30 (194225)
- CATCHMASTER Catchmaster 60M Mouse & Insect Glue Board; Pack Of 60 (194227)
- CATCHMASTER Multi Catch Mouse Trap (606MC)
- SWEENEYS Victor Mole and Gopher Poison Peanut, Granular, Solid, Garlic, BlackDark Gray, 6 oz Container (M6006)
- Catchmaster Animal Repellents & Traps