Shop All Animal Repellents & Traps
Catchmaster
Multi Catch Mouse Trap
Mfr # 606MC
Zoro # G802702895
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Outside Diameter 0.9913
- Overall Width 6.5
- Overall Length 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catchmaster
- MFR # 606MC
- Zoro # G802702895
- UPC # 29049006064
- Country of Origin China
- Category Animal Repellents & Traps
Dimensions
Overall Height | 2 |
Outside Diameter | 0.9913 |
Overall Width | 6.5 |
Overall Length | 10.5 |
Description
Designed for maximum reliability and ease-of-use. Catch up to 12 mice per setting. One glue trap included, replacement boards sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Stihl Ms170, Ms180,017 And 018 1130 120 0608 Tractor (616-204)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- FORTEX FORTIFLEX Waterer Auto 20Qt Hunter Green (AW-20)
- ZORO SELECT Garden Hose Washer, 5/8 I.D. In, PK10 (5RLN6)
- CATCHMASTER Catchmaster 30R Rat Glue Board; Pack Of 30 (194225)
- CATCHMASTER 24GRB Glue Board (I512828)
- CATCHMASTER Catchmaster 912R4 Fly & Wasp Catcher - 4 Pack (195375)
- CATCHMASTER 72MAX Glue Board-72 units/box (72MAX)
- CATCHMASTER Catchmaster 931 30 ft. Giant Fly Glue Trap (195377)
- CATCHMASTER Snap Mouse Traps (602RE)
- WOODSTREAM Woodstream M040 Victor Metal Bait Pedal Mouse Trap - Pack Of 72 (287094)
- Catchmaster Animal Repellents & Traps