Shop All Rodent Control
Catchmaster
Mouse Trap, 16 In. L, 2-1/4 In. W
Mfr # 615
Zoro # G7507787
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Rodent Control
- Trap Style Bait Box
- Overall Length 16 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catchmaster
- MFR # 615
- Zoro # G7507787
- UPC # 029049006156
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 16 in |
Overall Width | 2 1/4 in |
Overall Height | 2 1/2 in |
Details
Item | Mouse Trap |
Disposable | No |
Used For | Rodent Control |
Trap Style | Bait Box |
Weight | 0.5 lb |
Includes | (2) Glue Boards |
Material | Plastic |
Features | Can Be Used as a Live Catch Trap |
Category Type | Animal Trap |
Product Type | Mouse Snap Trap |
Reusable | Yes |
Description
Mouse Trap, Product Type Mouse Snap Trap, Material Plastic, Overall Height 2 1/2 in, Overall Width 2 1/4 in, Features Can Be Used as a Live Catch Trap, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Starter (28400-Z5T-305ZA)
- ILC Replacement For Cameron Sino Cs-Shp930Cl Battery (CS-SHP930CL)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- WOW WATERSPORTS WOW 195170 Beach Bronco High Back (19-5170)
- CATCHMASTER 48RB (BLACK) Rat (48RB)
- CATCHMASTER Easy-Set Trap Rat (621P)
- CATCHMASTER 60RB Rat Board (60RBGL)
- CATCHMASTER 602PE Wood Snap Trap (602PE)
- JT EATON Little Pete Multiple Catch Mouse Trap (423CL)
- FLYTRAP Professional 80 Glupac Glue Boards (Black) (GB012)
- PIC Rodent Repeller LED Bulb (LED-RR)
- Catchmaster Rodent Control