Shop All Fly Traps & Glue Traps
Catchmaster
Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK2
Mfr # 36-72
Zoro # G1031974
product price: $2.79
/pk 2, $1.40/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Cockroaches, Crickets
- Insect Control Type Kills
- Insect Group Crawling
- Trap Style Bait Box
- Reusable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catchmaster
- MFR # 36-72
- Zoro # G1031974
- UPC # 029049036726
- Country of Origin United States
- Category Fly Traps & Glue Traps
Dimensions
Overall Width | 5 1/4 in |
Overall Height | 8 1/2 in |
Details
Targeted Insects | Cockroaches, Crickets |
Insect Control Type | Kills |
Insect Group | Crawling |
Trap Style | Bait Box |
Reusable | No |
Item | Glue Trap |
Form | Trap |
Material | Plastic and Adhesive |
Product Type | Insect Trap |
Features | Folds Into Tunnel Shape For Use in Tight or Dusty Areas, Non-Toxic and Safe to Use Around Children and Pets |
Includes | Glue Board |
Indoor/Outdoor Use | Indoor |
Description
Glue Trap, Insect Group Crawling, Trap Style Bait Board, Targeted Insects Cockroaches, Crickets, Indoor/Outdoor Use Indoor, Features Folds Into Tunnel Shape For Use in Tight or Dusty Areas, Non-Toxic and Safe to Use Around Children and Pets, Insect Control Type Kills, Material Plastic and Adhesive, Overall Height 8 1/2 in, Overall Width 5 1/4 in, Product Type Insect Trap, Reusable No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Harvester Guide Bar, 100cm, .404'' Pitch, .080'' Gauge, SpeedMax, Replaceable Sprocket Nose, Jet-Fit (002SMRQ114)
- EQUINE MANAGEMENT GEL-EZE Non Slip Pad (1390)
- GARANT Nordic Snow Shovel (NPW18KD)
- MTD Lower Handle (749-07298-0637)
- CATCHMASTER Clothes Moth Trap (814CM)
- CATCHMASTER Fly Trap, 24" L, 2" W (8DF85)
- CATCHMASTER 288I Insect Trap & Monitor (288I)
- CATCHMASTER Glue Trap, 7 In. L, 3-1/2 In. W, PK4 (724)
- CATCHMASTER Fly Trap, 7 In. L, 3 In. W, PK4 (904)
- CATCHMASTER Ovi Planter AGO Mosquito Trap (OVI-PLANTER)
- SUMMI Summit Sticky Trap 48 pc (186-12)
- Catchmaster Fly Traps & Glue Traps