Shop All Bed Bug Killers
This Product is Discontinued
Catchmaster
Bedbug Detection Device, PK6 (Discontinued)
Mfr # 506
Zoro # G0558126
This Product is Discontinued
Key Features
- Targeted Insects Bed Bugs
- Insect Group Crawling
- Features Monitors Bed Bugs Infestation
- Trap Style Bait Board
- Insect Control Type Kills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catchmaster
- MFR # 506
- Zoro # G0558126
- UPC # 029049005067
- Country of Origin United States
- Category Bed Bug Killers
Dimensions
Overall Height | 1/8" |
Overall Width | 3" |
Details
Item | Bedbug Detection Device |
Targeted Insects | Bed Bugs |
Insect Group | Crawling |
Features | Monitors Bed Bugs Infestation |
Trap Style | Bait Board |
Insect Control Type | Kills |
Reusable | No |
Form | Trap |
Includes | Monitor |
Product Type | Insect Trap |
Material | Coarse Cardboard Pre-Scored to Fold in Half |
Indoor/Outdoor Use | Indoor |
Description
Bedbug Detection Device, Insect Group Crawling, Trap Style Bait Board, Targeted Insects Bed Bugs, Indoor/Outdoor Use Indoor, Features Monitors Bed Bugs Infestation, Insect Control Type Repels, Material Coarse Cardboard Pre-Scored to Fold in Half, Overall Height 1/8 In., Overall Width 3 In., Product Type Insect Trap, Reusable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.