Shop All Insect Killers
Catchmaster
3"L X 3"W Flying Insect Trap
Mfr # 908
Zoro # G4630972
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Trap
- Targeted Insects Flies, Gnats, Mosquitos, Moths
- Insect Group Flying
- Includes LED Light Base, (2) Glue Traps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catchmaster
- MFR # 908
- Zoro # G4630972
- UPC # 029049009089
- Country of Origin United States
- Category Insect Killers
Dimensions
Height (In.) | 10 in |
Width (In.) | 3 in |
Overall Width | 3 in |
Overall Height | 10 in |
Details
Item | Flying Insect Trap |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Trap |
Targeted Insects | Flies, Gnats, Mosquitos, Moths |
Insect Group | Flying |
Includes | LED Light Base, (2) Glue Traps |
Type | Flying Insect Trap |
Material | Plastic |
Features | Silent Capture, Non-Toxic and Safe |
Reusable | Yes |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Flying Insect Trap, Trap Style Bait Stick, Targeted Insects Flies, Gnats, Mosquitos, Moths, Indoor/Outdoor Use Indoor/Outdoor, Features Silent Capture, Non-Toxic and Safe, Material Plastic, Overall Height 10 in, Overall Width 3 in, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHOUSE Infusion Pool Products MPT Return V-Fitting - White; 15 in. (PO42892)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- COWPOTS CowPots # 12 Square Pot - 10 pots (#12 Sq (10))
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1507)
- CATCHMASTER Catchmaster Jacket Jar Wasp, Yellow Jacket and Hornet Trap (976-J)
- CATCHMASTER Trap Moth Trap (4XTZ9)
- CATCHMASTER Roach & Insect (150) (150RI)
- CATCHMASTER Glue Trap, Paper (931)
- TEKKO PRO Tekko Pro Conc (16oz) (82100005)
- TALSTAR P Professional Insecticide Quart (10056777)
- SPECTRACIDE Spectracide HG-96400 32 oz Liquid Insect Killer (7435290)
- Catchmaster Insect Killers