Shop All Insect Killers
This Product is Discontinued
Catchmaster
22" L x 11"W Fly Trap (Discontinued)
Mfr # 8CNR3
Zoro # G3887974
This Product is Discontinued
Key Features
- Form Trap
- Targeted Insects Flies
- Insect Group Flying
- Insect Control Type Kills
- Reusable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catchmaster
- MFR # 8CNR3
- Zoro # G3887974
- UPC # 029049009300
- Country of Origin United States
- Category Insect Killers
Dimensions
Overall Width | 11" |
Overall Height | 1/64" |
Details
Item | Fly Trap |
Form | Trap |
Targeted Insects | Flies |
Insect Group | Flying |
Insect Control Type | Kills |
Reusable | No |
Trap Style | Paper |
Features | Double Sided Roll, Easily Unrolls to be Hung Vertically or Horizontally, For use in Barns, Greenhouses, Chicken, Sheep, Hog, Enclosures and Garbage Rooms |
Product Type | Insect Trap |
Description
Fly Trap, Insect Group Flying, Trap Style Paper, Targeted Insects Flies, Features Double Sided Roll, Easily Unrolls to be Hung Vertically or Horizontally, For use in Barns, Greenhouses, Chicken, Sheep, Hog, Enclosures and Garbage Rooms, Insect Control Type Kills, Overall Height 1/64 In., Overall Width 11 In., Product Type Insect Trap, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.