Shop All Fly Traps & Glue Traps
Catchmaster
1 gal Bulk Rodent and Insect Trap Glue, Clear/Yellow
Mfr # BG-1
Zoro # G3279245
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodent and Insect Adhesives for Glue Traps
- Form Glue
- Weight 128 oz
- Material Adhesive
- Product Type Rodent Glue Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catchmaster
- MFR # BG-1
- Zoro # G3279245
- UPC # 029049008419
- Country of Origin United States
- Category Fly Traps & Glue Traps
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 7 1/2 in |
Container Size | 1 gal |
Details
Used For | Rodent and Insect Adhesives for Glue Traps |
Item | Rodent Glue Trap |
Form | Glue |
Weight | 128 oz |
Material | Adhesive |
Product Type | Rodent Glue Trap |
Color | Clear/Yellow |
Container Type | Pail |
Targeted Animals | Mice, Rats |
Description
This Catchmaster BG-1 Rodent Trap Glue is the perfect glue for rodent traps. The 128 oz bottle of glue can be used to make your own rodent traps or simply applied to existing ones. It is formulated to provide a strong, lasting bond between rodents and the adhesive surfaces of glue boards. The adhesive forms an invisible film that remains effective over time without drying out. No matter what kind of pest you're trying to catch, this Catchmaster BG-1 Rodent Trap Glue will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Thermal Relief Valve For General Pump 100557, Inlet 3/8" Lawn Mowers (758-811)
- BRIGGS & STRATTON Rewind Starter (695287)
- SCHULTZ Fertilizer All Purpose 1.5Lb (SPF70680)
- HME Mega Game Hanging Gambrel (HME-MGHG)
- CATCHMASTER 100I Insect Monitor Trap (100I)
- CATCHMASTER Pro Series Giant Flying Insect Trap (931)
- CATCHMASTER Glue Trap, 5-1/4 In. L, 3-1/2 In. W, PK4 (104)
- CATCHMASTER Ovi Planter AGO Mosquito Trap (OVI-PLANTER)
- CATCHMASTER Fly Glue Board (907)
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK4 (18-72)
- CATCHMASTER 48R Rat Size Glue Tray (48R)
- Catchmaster Fly Traps & Glue Traps