Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Wing Union Lug, Class 200
Mfr # 0838500721
Zoro # G5284867
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 200
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838500721
- Zoro # G5284867
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Outside Dia. | 9-1/16" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Wing Union Lug, Malleable Iron, Galvanized, Class 200, For Pipe Schedule 80, 4 in, Female, NPT, 4 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 100 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1094U60R00)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (32J020)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333503)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU6)
- Catawissa Fittings