Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 602
Mfr # 0838503469
Zoro # G5488673
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 602
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838503469
- Zoro # G5488673
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 6-7/8" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Hammer Union, Steel, Class 602, 2 in, Female, 2 in, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- KOHLER Escutcheon Assembly, Shower Trim (1425475-BN)
- ANVIL 1-1/4 In. X 6 In. Black Steel Pipe Nipple 150 PSI Lead Free (830030003)
- PARKER Fitting, 3-9/32", Brass, Compression (394P-4-4)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNV1)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y58)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN1)
- Catawissa Black Pipe Fittings