Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 400
Mfr # 0838502420
Zoro # G5284876
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 400
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838502420
- Zoro # G5284876
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Outside Dia. | 7-1/8" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hardware Kit (103759)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- VAL-MATIC Air Release Valve, FNPT, 3/4 x 1/2, CI (15A.2)
- KOHLER Strainer, For Kitchen Sink, Stainless (GP41398-CP)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (1994833101)
- Catawissa Fittings