Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 300
Mfr # 0838501885
Zoro # G5284781
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838501885
- Zoro # G5284781
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Outside Dia. | 5-3/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 4,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- MOEN Posi-Temp 2 in. Handle Extension Kit in Chrome (96955)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P449)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009402)
- Catawissa Fittings