Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 300
Mfr # 0838501869
Zoro # G5284824
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838501869
- Zoro # G5284824
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 4-1/4" |
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 4,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Icemaker Outlet Box Square Faceplate Replacement; White ABS (SB100-1)
- CHICAGO FAUCET Electronics Module Kit-Hytronic Only, Plastic, 2" x 3/4" x 1" (240.694.00.1)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062401)
- DELTA Other: A/C Power Supply (EP102157)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- ANVIL INTERNATIONAL ELBOW 90D 2X1-1/2 in. BLK (8700125100)
- DIXON Pipe Fitting, Carbon Steel, 4 in Nominal, NPT End Style, Domestic (PN4000)
- Catawissa Fittings