Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 200
Mfr # 0838500705
Zoro # G5284885
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 200
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838500705
- Zoro # G5284885
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Outside Dia. | 8-7/64" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 4 in, Female, NPT, 4 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 3", 316, FP 1000, 2pcs (4373000690)
- KOHLER Slip-Fit Clamp Kit (1119112)
- GREENLEAF Nylon Tee 11/16" Male Un X 3/8" Barb X 3/8" Barb (NTT38)
- SLOAN Royal 111-1.28 Co (3910168T)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313)
- ANVIL FNPT, Cast Iron Reducing Cross, Class 125 (0300113008)
- Catawissa Fittings