Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 200
Mfr # 0838500601
Zoro # G5284946
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 200
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838500601
- Zoro # G5284946
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 4-1/16" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (1036375-0)
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- JAY R. SMITH MANUFACTURING Aluminum Roof Drain Dome (1010AD)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310515804)
- IRONWERKS DESIGNS 1/2" x 10" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x10-10)
- PROSOURCE Elbow 90 Deg Black 1/2 In (2A-1/2B)
- Catawissa Fittings