Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 100
Mfr # 0838500069
Zoro # G5284754
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 100
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838500069
- Zoro # G5284754
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Outside Dia. | 10-9/16" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 4 in, Female, NPT, 4 in, Female, NPT, 1,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- PARKER 3/8" Compression Brass Union 10PK (62VL-6)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG16)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532C)
- B & K ELBOW 90 DEG BLK 2"" (520-008BG)
- Catawissa Black Pipe Fittings