Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 100
Mfr # 0838500007
Zoro # G5284903
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 100
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838500007
- Zoro # G5284903
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 6-1/4" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 1,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PVC004001000HA 2 in Sanitary Tee (42679)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/2" Male BSPT (R) (PL10-04)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5001)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913365)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220684)
- Catawissa Fittings