Shop All Black Pipe Fittings
Catawissa
Threaded Steel Union
Mfr # 0838505084
Zoro # G5284842
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 1502
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838505084
- Zoro # G5284842
- UPC # 662428909626
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 7-55/64" |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 1502 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Standards | NACE MR0175, API RP 14E |
Item | Union |
Number of Holes | 2 |
Pipe Fitting Connection Type | Threaded |
Saturated Steam Pressure | 15,000 psi |
Max. Pressure | 22,500 psi |
Specific Pipe Fitting Shape | Union |
Class | Class 1502 |
Description
Hammer Union, Alloy Steel, Class Class 1502
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9835-005)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM06)
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- SMITH-COOPER Thrd Union, Forged, 3000, 3/4" (4308002558)
- CATAWISSA Threaded Steel Union (0838500028)
- CATAWISSA 1" Female NPT x Female NPT Steel Union Class 200 (0838500601)
- CATAWISSA Threaded Steel Union (0838500622)
- CATAWISSA Threaded Steel Union (0838502024)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y55)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406)
- ANVIL 2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028909)
- Catawissa Fittings