Shop All Black Pipe Fittings
Catawissa
Threaded Steel Union
Mfr # 0838502461
Zoro # G5284736
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 400
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838502461
- Zoro # G5284736
- UPC # 662428909558
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 9-5/32" |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 400 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Item | Union |
Standards | NACE MR0175, API RP 14E |
Saturated Steam Pressure | 4000 psi |
Max. Pressure | 6000 psi |
Number of Holes | 2 |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Union |
Class | Class 400 |
Description
Hammer Union, Steel, Class Class 400
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1/2 in. Blue Twister Polypropylene Insert x FPT Tee (ABTFT1112)
- LEGEND VALVE 5/16 8" CHROME LOG LIGHTER KEY (102-823)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030408)
- SPEAKMAN Repair Part Quad Rings for Mark II Valves (RPG49-0127)
- CATAWISSA Threaded Steel Union (0838502024)
- CATAWISSA Threaded Steel Union (0838500622)
- CATAWISSA Threaded Steel Union (0838500028)
- CATAWISSA 1" Female NPT x Female NPT Steel Union Class 200 (0838500601)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220676)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P572)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310543806)
- Catawissa Fittings