Shop All Black Pipe Fittings
Catawissa
Threaded Steel Union
Mfr # 0838502024
Zoro # G5284833
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 301
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838502024
- Zoro # G5284833
- UPC # 696333472135
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 5-29/32" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 301 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Item | Union |
Standards | NACE MR0175, API RP 14E |
Specific Pipe Fitting Shape | Union |
Number of Holes | 2 |
Pipe Fitting Schedule/Class | Class 301 |
Pipe Fitting Connection Type | Threaded |
Saturated Steam Pressure | 3000 psi |
Max. Pressure | 4500 psi |
Class | Class 301 |
Description
Hammer Union, Steel, Class Class 301
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- LEGEND VALVE 3" X 3" BLACK NIPPLE (355-204)
- AMERICAN STANDARD Locking Tank Cover, 20-1/2" x 9", White (735133-401.020)
- SLOAN H700A Cp Stop Asm 1 In Adj W/Vr Cap (3308386)
- CATAWISSA Threaded Steel Union (0838500028)
- CATAWISSA Threaded Steel Union (0838500622)
- CATAWISSA 1" Female NPT x Female NPT Steel Union Class 200 (0838500601)
- LEGEND VALVE 1" X 3/4" BLACK RED. TEE (350-212)
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling (B1650222)
- JONES STEPHENS 1-1/2" x 3/4" Reducing Coupling (B1650305)
- Catawissa Fittings