Shop All Black Pipe Fittings
Catawissa
Threaded, Steel Union, Class 200
Mfr # 0838500622
Zoro # G5284921
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 200
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Catawissa
- MFR # 0838500622
- Zoro # G5284921
- UPC # 662428909343
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 4-5/8" |
Description
Union, Class Class 200, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- CAREX HEALTH BRANDS E-Z Lock White Elevated Toilet Seat Aluminum/Plastic 5 in. H X 22 in. L (FGB30300 0000)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2902)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L.75X.5-PL)
- CATAWISSA Threaded, Steel Union, Class 301 (0838502024)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503428)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500601)
- CATAWISSA Threaded, Steel Union, Class 602 (0838503469)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028800)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- Catawissa Black Pipe Fittings