Shop All Black Pipe Fittings
Catawissa
Threaded Steel Union
Mfr # 0838500028
Zoro # G5284815
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 100
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838500028
- Zoro # G5284815
- UPC # 662428909299
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Outside Dia. | 7-59/64" |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 100 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Union |
Item | Union |
Standards | NACE MR0175, API RP 14E |
Number of Holes | 2 |
Saturated Steam Pressure | 1000 psi |
Specific Pipe Fitting Shape | Union |
Max. Pressure | 1500 psi |
Pipe Fitting Connection Type | Threaded |
Class | Class 100 |
Description
Hammer Union, Steel, Class Class 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL39 (310506)
- DELTA Universal Showering Components Round Overhead Shower Arm (RP100816BL)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome, Wall (T14238)
- CATAWISSA Threaded Steel Union (0838500622)
- CATAWISSA Threaded Steel Union (0838502024)
- CATAWISSA 1" Female NPT x Female NPT Steel Union Class 200 (0838500601)
- ANVIL 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300040003)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221324)
- ANVIL 1" x 1/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039005)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024805)
- Catawissa Fittings