Shop All Black Pipe Fittings
Catawissa
2" Female NPT x Female NPT Steel Union Class 200
Mfr # 0838500668
Zoro # G5284937
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 200
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838500668
- Zoro # G5284937
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 5-29/32" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- BRADLEY Air Valve Assembly (S45-2032)
- AMERICAN STANDARD Universal Drain (1583470.002)
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- CATAWISSA Threaded Steel Union (0838500622)
- CATAWISSA Threaded Steel Union (0838500028)
- CATAWISSA 1" Female NPT x Female NPT Steel Union Class 200 (0838500601)
- CATAWISSA Threaded Steel Union (0838502024)
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025)
- ZORO SELECT 3" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-909BC)
- LEGEND VALVE 2" BLACK TEE (350-158)
- Catawissa Black Pipe Fittings