Shop All Black Pipe Fittings
Catawissa
1" Steel Union
Mfr # 0838501307
Zoro # G6225037
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 206
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Catawissa
- MFR # 0838501307
- Zoro # G6225037
- UPC # 662428909404
- Country of Origin India
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 4-1/16" |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 206 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | Threaded |
Standards | NACE MR0175, API RP 14E |
Item | Union |
Saturated Steam Pressure | 2000 psi |
Specific Pipe Fitting Shape | Union |
Number of Holes | 2 |
Pipe Fitting Connection Type | Threaded |
Max. Pressure | 3000 psi |
Pipe Fitting Schedule/Class | Class 206 |
Class | Class 206 |
Description
Hammer Union, Steel, Class Class 206
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS GASKET ONLY (313-548)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve (APXVA1238C)
- KOHLER Occasion Transfer Valve Trim (T27042-4-SN)
- RHEEM Am29892 Junction Box Connection (AM29892)
- CATAWISSA Threaded Steel Union (0838500622)
- CATAWISSA Threaded Steel Union (0838500028)
- CATAWISSA 1" Female NPT x Female NPT Steel Union Class 200 (0838500601)
- CATAWISSA Threaded Steel Union (0838502024)
- LEGEND VALVE 1/4" BLACK TEE (350-151C)
- SOUTHLAND PIPE NIPPL Black Iron Pipe Nipple (580-015DB)
- ANVIL 3/4" Flanged Cast Iron Flange Union Class 125 (0308300409)
- Catawissa Fittings