Shop All Ropes
Catapult
Recovery Rope, Loop End, 30 ft L, 5/8" Dia.
Mfr # 10-2062530
Zoro # G305735598
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 9,000 lb
- Tensile Strength 27,000 lb
- Body Material Nylon
- Includes Storage Bag
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 30 ft |
Diameter | 5/8 in |
Details
Working Load Limit | 9,000 lb |
Tensile Strength | 27,000 lb |
Body Material | Nylon |
Item | Recovery Rope |
Includes | Storage Bag |
Color | Red |
End Type | Loop |
Hardware Material | Nylon |
For Use With | Shackle, Synthetic Shackle, Small Trucks, Cars, UTV, ATV |
Description
Recovery Rope, Color Red, End Type Loop, Includes Storage Bag, Tensile Strength 27,000 lb, Working Load Limit 9,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21R-RY080R-14)
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- VESTIL Vertical Plate Clamp (EPC-10)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- CATAPULT Recovery Rope, Red, 30 ft L, 1-1/2" Dia. (10-4075030)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1" Dia. (10-4100020)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-4062530)
- BEN-MOR CLOTHESLINE KIT S HVYDTY (CS79180)
- Catapult Chains, Ropes & Cables