Shop All Ropes
Catapult
Recovery Rope, Loop End, 30 ft L, 1" Dia.
Mfr # 10-4100030
Zoro # G505735619
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 44,666 lb
- Body Material Nylon
- Color Red
- Tensile Strength 134,000 lb
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 30 ft |
Diameter | 1 in |
Details
Working Load Limit | 44,666 lb |
Body Material | Nylon |
Item | Recovery Rope |
Color | Red |
Tensile Strength | 134,000 lb |
Includes | Storage Bag |
End Type | Loop |
Hardware Material | Nylon |
For Use With | Shackle, Synthetic Shackle, Semi Trucks, Combines, Heavy Weighted Down Trucks |
Description
Recovery Rope, Color Red, End Type Loop, Includes Storage Bag, Tensile Strength 134,000 lb, Working Load Limit 44,666 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1-1/4" Galvanized Screw Pin Anchor Shackle - Import - 12 Ton (SPAS1-14)
- TIMBER TUFF Log Chain 3/8" x 20 (TMW-3820HVLC)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-240)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-2062530)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-4062530)
- CATAPULT Recovery Rope, Red, 30 ft L, 1-1/2" Dia. (10-4075030)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1" Dia. (10-4100020)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- WELLINGTON ROPE DERBY BLU 5/8""X140' (P7240S0200B48S)
- Catapult Chains, Ropes & Cables