Shop All Ropes
Catapult
Recovery Rope, Loop End, 20 ft L, 5/8" Dia.
Mfr # 10-2062520
Zoro # G305735628
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 9,000 lb
- Includes Storage Bag
- Length 20 ft
- Color Red
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 ft |
Diameter | 5/8 in |
Details
Working Load Limit | 9,000 lb |
Includes | Storage Bag |
Color | Red |
Body Material | Nylon |
Item | Recovery Rope |
Tensile Strength | 27,000 lb |
For Use With | Shackle, Synthetic Shackle, Small Trucks, Cars, UTV, ATV |
End Type | Loop |
Hardware Material | Nylon |
Description
Recovery Rope, Color Red, End Type Loop, Includes Storage Bag, Tensile Strength 27,000 lb, Working Load Limit 9,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Drywall Cart, Weld Frame, Comm, 3000 lb. (I-BMD3131YGR)
- LITTLE GIANT Wheel Mold-On Rubber, 8 in. x 2 in. (WHMS-0820)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (770P+)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- CATAPULT Recovery Rope, Red, 30 ft L, 1-1/2" Dia. (10-4075030)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-2062530)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-4062530)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1" Dia. (10-4100020)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- Catapult Chains, Ropes & Cables