Shop All Ropes
Catapult
Recovery Rope, Loop End, 20 ft L, 1/2" Dia.
Mfr # 10-2050020
Zoro # G605735625
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,166 lb
- Length 20 ft
- Color Red
- Tensile Strength 18,500 lb
- Includes Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 ft |
Diameter | 1/2 in |
Details
Working Load Limit | 6,166 lb |
Item | Recovery Rope |
Color | Red |
Tensile Strength | 18,500 lb |
Includes | Storage Bag |
Body Material | Nylon |
For Use With | Shackle, Synthetic Shackle, Light Autos, UTV, ATV |
End Type | Loop |
Hardware Material | Nylon |
Description
Recovery Rope, Color Red, End Type Loop, Includes Storage Bag, Tensile Strength 18,500 lb, Working Load Limit 6,166 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- WERNER 8 ft Fiberglass Stepladder, 250 lb Capacity (6008)
- PEWAG Chain Sling, G100, DOGXK, Alloy Steel, 10 ft (10G100DOGXK/10)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- CATAPULT Recovery Rope, Red, 30 ft L, 1-1/2" Dia. (10-4075030)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-4062530)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1" Dia. (10-4100020)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-2062530)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 100 ft L (12U274)
- Catapult Ropes