Shop All Work Shirts
Cat Workwear
UPF Hooded Banner Long Sleeve Tee, Dark
Mfr # 1510425-10934
Zoro # G504970417
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 4.7 oz
- Type Hooded T-Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1510425-10934
- Zoro # G504970417
- UPC # 882600734116
- Country of Origin India
- Category Work Shirts
Dimensions
Size | L |
Details
Item | Hooded Long Sleeve T-Shirt |
Color | Dark Shadow-Black |
Material | 100% Cotton |
Fabric Weight | 4.7 oz |
Type | Hooded T-Shirt |
Description
UPF Hooded Banner Long Sleeve Tee,Dark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- VESTIL Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel (HSRB-YL-2)
- NMC No Dogs Allowed Sign, M107RC (M107RC)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, M (SC40OR SS M)
- Cat Workwear Workwear and Protective Clothing