Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-48B
Zoro # G804970919
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 60% Cotton 40% Polyester
- Size 32
- Inseam 32
- Fabric Weight 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-48B
- Zoro # G804970919
- UPC # 882600615682
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Fits Waist Size | 32" |
Details
Item | Trademark Work Pants |
Color | Black |
Material | 60% Cotton 40% Polyester |
Inseam | 32 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-D622/M)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44445)
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue (GK014BL/9H)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- Cat Workwear Work Pants and Shorts