Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-48B
Zoro # G504970837
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 60% Cotton 40% Polyester
- Size 54
- Inseam 34
- Fabric Weight 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-48B
- Zoro # G504970837
- UPC # 882600685487
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 54 |
Fits Waist Size | 54" |
Details
Item | Trademark Work Pants |
Color | Black |
Material | 60% Cotton 40% Polyester |
Inseam | 34 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Poly Fog Nozzle, w/Bumper, 1-1/2"NPSH (FNB150S)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 10pc Bulk Box (1075-SB10)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24HA (R5-2-24HA)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7002B)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- KISHIGO L-XL, Orange, Class E, Mesh Pants (3119-L-XL)
- Cat Workwear Workwear