Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-48B
Zoro # G104970930
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 60% Cotton 40% Polyester
- Size 46
- Inseam 34
- Fabric Weight 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-48B
- Zoro # G104970930
- UPC # 882600649373
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 46 |
Fits Waist Size | 46" |
Details
Item | Trademark Work Pants |
Color | Black |
Material | 60% Cotton 40% Polyester |
Inseam | 34 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- HONEYWELL NORTH Nose Cup (54006-H5)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- Cat Workwear Workwear