Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-378
Zoro # G804970957
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 60% Cotton 40% Polyester
- Size 34
- Fabric Weight 8.8 oz
- Fits Waist Size 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-378
- Zoro # G804970957
- UPC # 882600561088
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Fits Waist Size | 34" |
Details
Item | Trademark Work Pants |
Color | Navy |
Material | 60% Cotton 40% Polyester |
Inseam | 34 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 110)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- Cat Workwear Workwear